Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1/8" x 1, Number of Flutes: 3
Mfr # EMG-404-EB
Zoro # G6436899
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # EMG-404-EB
- Zoro # G6436899
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 1" |
Shank Dia. | 1/8" |
Overall Length | 3" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 3 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,1/8" x 1 |
End Mill Style | Ball |
Finish | Uncoated |
Description
End Mill,Carbide,GP,Ball,1/8 In. x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- MILWAUKEE TOOL Cordless Reciprocating Saw, w/Battery (48-11-1852, 2621-20)
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- PALMGREN Large Wheel Dresser (9682902)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical (VBMG2-404-L)
- MELIN TOOL CO Die Sinker End Mill Ball 1/8"X11/16 (AMGDS-804-5B)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- MELIN TOOL CO Carbide GP End Mill Ball 7/64"X3/8, Number of Flutes: 4 (CCMG-403-1/2-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- Melin Tool Co Ball End Mills