Shop All Ball End Mills
Melin Tool Co
End Mill, Carbide, GP, Ball, 1/2" x 5/8
Mfr # AMGS-1616-B
Zoro # G4964342
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8"
- Single End/Double End Single End
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMGS-1616-B
- Zoro # G4964342
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/8" |
Shank Dia. | 1/2" |
Overall Length | 2-1/2" |
Milling Dia. | 1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Carbide,GP,Ball,1/2" x 5/8 |
Finish | Uncoated |
End Mill Style | Ball |
Description
End Mill,Carbide,GP,Ball,1/2 In. x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ratchet Handle for 5ERP2, 6XW70, 1ATH7 (118)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 14 mm L.43 mm (23050014)
- WERA Ratcheting Wrench, Head Size 9/16 in. (05073284001)
- DEWALT Pipe Threading Replacement Dies (DCE700100B4)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 3/4, Finish: AlTiN (AMG-404-LB-ALTIN)
- MELIN TOOL CO End Mill, HP, Carbide, Ball, 6mm x 20mm, Number of Flutes: 4 (VXMG4T-M6M6-B)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 1/8x1", Number of Flutes: 2 (AMG-404-EB-ALTIN)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4 (CC-1208-LB)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Number of Flutes: 4 (VBMG4-606-M)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7X)
- Melin Tool Co End Mills