Shop All Carbide End Mills
Melin Tool Co
End Mill, Carb, 1/2" dia., 4" L
Mfr # CCMG-1616-L-TICN
Zoro # G6268381
original price:
$87.35
23% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-1616-L-TICN
- Zoro # G6268381
- UPC # 733438441625
- Country of Origin United States
- Category Carbide End Mills
Details
End Mill Style | Square |
Item | Square End Mill |
Description
Square End Mill
Restrictions
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, CARBON PLUG TAPS - 2000C (20C124CP)
- WILLIAMS 3/8" Dr, 2# Williams Phillips Bit Socket (BA-7A-2P)
- KLEIN TOOLS Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece (85076)
- TUNGALOY Turning Indexable Insert, TNMG 332, PK10 (6859534)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 7/16 x 1 (EMG-1414-B-ALTIN)
- MELIN TOOL CO End Mill, Carb, 1/2" dia., 3" L (CCMG-1616-TICN)
- MELIN TOOL CO 3/16" Dia., 3/16" Shank, 3/8" LOC, 1-1/2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-606)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- MASTERCUT TOOL 1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA (211-002-1)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- MASTERCUT TOOL 8x25x8x75 4FL Square Long Endmill (306-210)
- Melin Tool Co Carbide End Mills