Shop All Ball End Mills
Melin Tool Co
End Mill, Ball, Die Sinker, 1/8" x 5/16
Mfr # AMGDS-804-10B
Zoro # G4953361
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/16"
- Single End/Double End Single End
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMGDS-804-10B
- Zoro # G4953361
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 5/16" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Ball,Die Sinker,1/8" x 5/16 |
End Mill Style | Taper Ball |
Finish | Uncoated |
Description
End Mill,Ball,Die Sinker,1/8 In. x 5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (986)
- WESTWARD Adj. Wrench, 12", 1-1/2" Cap., Chrome (31D024)
- HOUGEN Twist Drill 1/4 in. dia X 1/4 in. Shank (03843)
- AMPG Interapid Tip, Carbide, 0.1 X 2-3/4 (Z6884)
- MELIN TOOL CO End Mill, Ball, 220 deg., 3/16", Overall Length: 3" (VBMG4-606-L)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 4 (CCMG-808-EB-ALTIN)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- MELIN TOOL CO Taper End Mill, Ball, Carbide, 1/8" x 1, Finish: Uncoated (EMG-804-2TB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO Gnrl Prpse End Mill, Crbd, Ball End, 3/16x1, Length of Cut: 1" (AMGN-606-B-ALTIN)
- Melin Tool Co End Mills