Shop All Ball End Mills
Melin Tool Co
End Mill, Ball, 220 deg., 1/8", End Mill Style: Spherical
Mfr # VBMG2-404-L
Zoro # G5007261
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.084"
- Single End/Double End Single End
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # VBMG2-404-L
- Zoro # G5007261
- Country of Origin United States
- Category Ball End Mills
Dimensions
Length of Cut | 0.084" |
Shank Dia. | 1/8" |
Overall Length | 3" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | End Mill,Ball,220 deg.,1/8" |
Finish | nACo |
End Mill Style | Spherical |
Description
End Mill,Ball,220 deg.,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- KESON 15 m Tape Measure, 1/2 in Blade (OTR-15M)
- PROSKIT Reverse Action Tweezers (900-267)
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- MELIN TOOL CO Carbide Taper End Mill Ball 1/8X1/2 (EMG-804-7TB-ALTIN)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 7/64" x 21/64 (B-603-1/2-B)
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8 x 1/2, Number of Flutes: 3 (EMG-404-B-ALTIN)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-060-750)
- Melin Tool Co Ball End Mills