Shop All Straight Flute Drill Bits
Melin Tool Co
Drill Wire, Carbide, Str-Fl, 45 x 3/4
Mfr # JDR-45-ALTIN
Zoro # G4953967
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #45
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish AlTiN
- Overall Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-45-ALTIN
- Zoro # G4953967
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | #45 |
Overall Length | 1-3/4" |
Length of Cut | 3/4" |
Details
Item | Drill Wire,Carbide,Str-Fl,45 x 3/4 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Drill Wire,Carbide,Str-Fl,45 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .372 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478979)
- CRESCENT 3/4" x 12' P1000 Series Yellow Clad A2 Blade Power Return Tape Measure (PHV1312N)
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 10 x 1-3/16" (JDR-10)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 21 x 1-1/16", Drill Bit Finish: Uncoated (JDR-21)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- OSG Jobber Drill Bit, #31, Carbide (200-1200)
- Melin Tool Co Drill Bits