Shop All Countersinks
Melin Tool Co
Drill Point Countersnk, HSS, 120 deg., 3/8", Overall Length: 2"
Mfr # HS4DP-3/8-120
Zoro # G5343237
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 120 Degrees
- Body Dia. 3/8"
- Number of Flutes 4
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4DP-3/8-120
- Zoro # G5343237
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Drill Point Countersnk,HSS,120 deg.,3/8" |
Material - Machining | High Speed Steel |
Countersink Angle | 120 Degrees |
Number of Flutes | 4 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Drill Point Countersnk,HSS,120 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Magnifier Pocket Reading 4In (532)
- RIDGID Offset Hook Jaw (32505)
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x48 in, Mag (CC421L)
- RELTON Multiple Cutter Hammer Bit 1-1/2" X 16" Pyramid Point - Spline (P202-24-22)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/8" (HS4-3/8-60)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 6 (HS6-3/8-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 120 deg., 1/4" dia. (HSP1-1/4-120)
- DRILL AMERICA 1/2"-82 HSS Single Flute Countersink (DEWSFC1/2-82)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills