Shop All Countersinks
Melin Tool Co
Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2"
Mfr # HS4DP-1/2-100
Zoro # G5343410
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 1/2"
- Shank Dia. 3/8"
- Number of Flutes 4
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4DP-1/2-100
- Zoro # G5343410
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 3/8" |
Overall Length | 2" |
Details
Item | Drill Point Countersnk,HSS,100 deg.,1/2" |
Countersink Angle | 100 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Drill Point Countersnk,HSS,100 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade, 2PK (1232UL-2)
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- RIDGID Jaws, PK3 (46500)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/4 (HSP1-1/4-82T)
- MELIN TOOL CO Countersink, Cobalt, 110 deg., 1" (HSP6-1-110T)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 3/16" (HS0-3/16-82)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/2", Number of Flutes: 6 (C6-1/2-90)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2" (HS1-5/8-82-1/2)
- MELIN TOOL CO Countersink, Hss, 100 deg., 5/16", Number of Flutes: 4 (HS4-5/16-100)
- DRILL AMERICA 1"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-82)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills