Shop All Countersinks
Melin Tool Co
Drill Point Countersink, HSS, 90 deg., 3/4", Number of Flutes: 4
Mfr # DHS4DP-3/4-90
Zoro # G5300832
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/4"
- Shank Dia. 3/4"
- Number of Flutes 4
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DHS4DP-3/4-90
- Zoro # G5300832
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 3/4" |
Overall Length | 4" |
Details
Item | Drill Point Countersink,HSS,90 deg.,3/4" |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Drill Point Countersink,HSS,90 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer (PCE6435)
- MILWAUKEE TOOL 22mm Metric Combination Wrench (45-96-9522)
- AIRCAT 1" Straight Impact Wrench, 1992-1 (1992-1)
- WESTWARD Hand Tap/Drill Bit Set, 36 Pcs (5PXJ5)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2"x (HS6EL-1/2-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 3 (HS3-3/8-82T)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/4" dia. (HS1EL-1/4-82)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 3/16" (HS0-3/16-82)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 1/4", Number of Flutes: 6 (DHS6-1/4-82)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 5/16" dia. (HS1EL-5/16-82)
- WESTWARD Countersink Set, 5 PC, 3 FL, 82 Deg, HSS (21ML13)
- Melin Tool Co Countersinks