Shop All Countersinks
Melin Tool Co
Drill Point Countersink, HSS, 82 deg., 5/8", Number of Flutes: 4
Mfr # HS4DP-5/8-82
Zoro # G5300878
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8"
- Shank Dia. 3/8"
- Number of Flutes 4
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HS4DP-5/8-82
- Zoro # G5300878
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Shank Dia. | 3/8" |
Overall Length | 2-1/4" |
Details
Item | Drill Point Countersink,HSS,82 deg.,5/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Drill Point Countersink,HSS,82 deg.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3x5-1/4 (C32038)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (40126)
- MAKITA Brushless 4-1/2"/5" Cut-Off/Angle LXT (XAG16Z)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SL2812)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/4 (HSP1-1/4-82T)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- MELIN TOOL CO Countersink, Hss, 1F 90 deg., 1" (HS1-1-90)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP3-1/2-82)
- MELIN TOOL CO Countersink, Hss, 60 deg., 2", Number of Flutes: 6 (HS6-2-60)
- ZACK RABBIT All-In-One Ountersinking and Screwdrivin (ZTG-ZR-S)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills