Shop All Countersinks
Melin Tool Co
Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4
Mfr # HS4DP-3/8-60
Zoro # G5300561
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Material - Machining High Speed Steel
- Body Dia. 3/8"
- Number of Flutes 4
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4DP-3/8-60
- Zoro # G5300561
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Dia. | 1/4" |
Details
Item | Drill Point Countersink,HSS,60 deg.,3/8" |
Countersink Angle | 60 Degrees |
Material - Machining | High Speed Steel |
Number of Flutes | 4 |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Drill Point Countersink,HSS,60 deg.,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1" x 2-1/4" x 16" Ground Rod Driver, 1-1/8" Hex (751102-A)
- OTC Front End Service Set (6295)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 3/8" (HS1-5/8-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16" (C6-5/16-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4" (C3-1/4-82)
- MELIN TOOL CO Reamer Countersink, 82 deg., 1-1/4" (HSCR-1-1/4-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- MELIN TOOL CO Countersink, Hss, DE, 120 deg., 5/16" dia. (DHS4-5/16-120)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills