Shop All Countersinks
Melin Tool Co
Drill Point Countersink, HSS, 60 deg., 3/4"
Mfr # HS4DP-3/4-60
Zoro # G5300631
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/4"
- Shank Dia. 1/2"
- Number of Flutes 4
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # HS4DP-3/4-60
- Zoro # G5300631
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Drill Point Countersink,HSS,60 deg.,3/4" |
Countersink Angle | 60 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Drill Point Countersink,HSS,60 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Telescoping Inspection Mirror (17750)
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- BLACK & DECKER Cutter (283815-00)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 6 (C6NC-1/2-82)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/2", Number of Flutes: 6 (HSP6-1/2-100T)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- MELIN TOOL CO Cobalt Countersink, 100 deg., 3/8", Number of Flutes: 3 (HSP3-3/8-100)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 2 (HSP1-2-82T)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- Melin Tool Co Countersinks