Shop All Countersinks
Melin Tool Co
Drill Point Countersink, 90 deg., 3/4"
Mfr # DC4DP-3/4-90
Zoro # G5328832
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/4"
- Shank Dia. 3/4"
- Number of Flutes 4
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DC4DP-3/4-90
- Zoro # G5328832
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 3/4" |
Overall Length | 4" |
Details
Item | Drill Point Countersink,90 deg.,3/4" |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Drill Point Countersink,90 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Pneumatic R6 Ratchet, 1/2 In. (JAT-302)
- BETA Mechanics Hammer, Fibre, T1000 (013700700)
- BOSCH Fixed Router Base, 1 15/16 Base Dia (PR001)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- MELIN TOOL CO Countersink, Hss, 1F 82 deg., 1" (HS1-1-82)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-90)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1/2", Number of Flutes: 6 (HS6-1/2-90-1/4)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills