Shop All Countersinks
Melin Tool Co
Drill Point Countersink, 82 deg., 1/8"
Mfr # DC4DP-1/8-82
Zoro # G5328808
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 1/8"
- Shank Dia. 1/8"
- Number of Flutes 4
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # DC4DP-1/8-82
- Zoro # G5328808
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Drill Point Countersink,82 deg.,1/8" |
Countersink Angle | 82 Degrees |
Number of Flutes | 4 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Drill Point Countersink,82 deg.,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 23.5-50 In, 14lb (926)
- TEKTON 36 mm Combination Wrench (WCB24036)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- KRAFT TOOL Double-Faced Sledge Hammer w/32, 8 lb. (GG638)
- MELIN TOOL CO Countersink, Carbide, 1F, 120 deg., 1/8" (C1-1/8-120)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- MELIN TOOL CO Drill Point Countersink, HSS, 90 deg., 3/4", Number of Flutes: 4 (DHS4DP-3/4-90)
- MELIN TOOL CO Countersink, Carbide, 1F, 82 deg., 1/8" (C1-1/8-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/4" dia. (HS1EL-1/4-82)
- EAZYPOWER ISOMAX COUNTERSNK 5/8"" (30354)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills