Shop All Drill Mills
Melin Tool Co
Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Number of Flutes: 2
Mfr # A-1214-DP
Zoro # G4990848
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 7/16"
- Length of Cut 1-1/32"
- Overall Length 2-23/32"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1214-DP
- Zoro # G4990848
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 7/16" |
Length of Cut | 1-1/32" |
Overall Length | 2-23/32" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,Hss,90 deg.,7/16" x 1-1/32 |
Single End/Double End | Single End |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Drill Mill,Hss,90 deg.,7/16 In. x 1-1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/32x7 In (48-20-7091)
- STANLEY Putty Knife, Stiff, 1-1/4", Carbon Steel (28-140)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 (AMG-2020-DP82)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- HHIP 3/4 X 3/4 X 1-5/8 X 3-3/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5766)
- Melin Tool Co Drill Mills