Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4"
Mfr # A-2020-DP
Zoro # G5330740
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 5/8"
- Length of Cut 1-5/8"
- Overall Length 3-3/4"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-2020-DP
- Zoro # G5330740
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/8" |
Length of Cut | 1-5/8" |
Overall Length | 3-3/4" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,HSS,90 deg.,5/8" x 1-5/8" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,90 deg.,5/8 In. x 1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- POWERBUILT 3/8" Drive 7/16" 12Pt Socket (641003)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 5/16-18UNC (342555)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 3/16 x 5/8 (CCMG-606-DP82-ALTIN)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- HHIP 7/16 X 3/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0437)
- Melin Tool Co Drill Mills