Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated
Mfr # A-1206-DP-1
Zoro # G5330731
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 3/16"
- Length of Cut 7/16"
- Overall Length 2-5/16"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1206-DP-1
- Zoro # G5330731
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/16" |
Length of Cut | 7/16" |
Overall Length | 2-5/16" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,HSS,90 deg.,3/16" x 7/16" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,90 deg.,3/16 In. x 7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 0-1/4 in., 0.0-6.0 mm (98501)
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- BON TOOL Bon 13-322 Sanding Rasp, 6" X 14", 12 Grit, Wood Handlee (13-322)
- MAYHEW Cold Chisel, 3/4 In. x 12 In. (10213)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4", Overall Length: 2-1/2" (A-1212-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP-1)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- Melin Tool Co Drill Mills