Shop All Routing End Mills
Melin Tool Co
Drill Mill, Hss, 90 deg., 1"x2
Mfr # A-2432-DP
Zoro # G4742619
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- Overall Length 4-1/4"
- Length of Cut 2"
- Milling Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-2432-DP
- Zoro # G4742619
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 4-1/4" |
Length of Cut | 2" |
Milling Dia. | 1" |
Shank Dia. | 3/4" |
Details
Number of Flutes | 2 |
Single End/Double End | Single End |
Item | Drill Mill,Hss,90 deg.,1"x2 |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Drill Mill,Hss,90 deg.,1 In.x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Caliper, 0.2-1.0" Range, 1" Jaw D, SS (2222-E10)
- KO-KEN Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2760-200)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet (DCMT32.52EFB-T1500A)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/2x1/2", Finish: TiCN (CCS-1616-TICN)
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- MELIN TOOL CO Carbide GP End Mill Sq 17/32"X1-1/4, Number of Flutes: 2 (AMG-1817)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- MELIN TOOL CO Carbide GP End Mill Sq 5/16"X13/16 (CCMG-1010)
- MELIN TOOL CO End Mill, Roughing, Ch 3/16 (CRMG-606-ALTIN)
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.040x.200" (CCMG-.0400-LF)
- Melin Tool Co End Mills