Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 90 deg., 1/2" x 1-1/4"
Mfr # A-1616-DP
Zoro # G5330652
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/2"
- Length of Cut 1-1/4"
- Overall Length 3-1/4"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1616-DP
- Zoro # G5330652
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2" |
Length of Cut | 1-1/4" |
Overall Length | 3-1/4" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,HSS,90 deg.,1/2" x 1-1/4" |
Single End/Double End | Single End |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,90 deg.,1/2 In. x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (3699-22)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/8" x 3/8", Overall Length: 2-5/16" (A-1204-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt (5542067)
- Melin Tool Co Drill Mills