Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 90 deg., 1/2" x 1-1/4"
Mfr # A-1616-DP-1
Zoro # G5330670
product price: $18.09
/ea
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/2"
- Length of Cut 1-1/4"
- Overall Length 3-1/4"
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1616-DP-1
- Zoro # G5330670
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2" |
Length of Cut | 1-1/4" |
Overall Length | 3-1/4" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 2 |
Included Angle | 90 Degrees |
Item | Drill Mill,HSS,90 deg.,1/2" x 1-1/4" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,90 deg.,1/2 In. x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 12In L, Oval Shape (1VTY8)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- UNIVERSAL Deluxe Plier Stapler, 20Sheet Capacity, (UNV43108)
- BUFFALO Buffalo tools MPSWEEP 30 Inch Rolling Magnetic Sweeper (MPSWEEP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1", Overall Length: 3" (CCMG-1616-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 (AMG-404-DP82)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8 x 1/2 (AMG-404-DP-ALTIN)
- Melin Tool Co End Mills