Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 82 deg., 1/2" x 1-1/4"
Mfr # A-1616-DP82
Zoro # G5330573
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/2"
- Length of Cut 1-1/4"
- Overall Length 3-1/4"
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1616-DP82
- Zoro # G5330573
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/2" |
Length of Cut | 1-1/4" |
Overall Length | 3-1/4" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 2 |
Included Angle | 82 Degrees |
Item | Drill Mill,HSS,82 deg.,1/2" x 1-1/4" |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
Finish | Uncoated |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,82 deg.,1/2 In. x 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC Let-O (C71085)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504356)
- HOUGEN 7/8 in. X 3/4 in. RotaLoc Annular Cutter (17128)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" (CCMG-1212-DP-ALTIN)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- HHIP 45 Degree 1" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0001)
- Melin Tool Co End Mills