Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 60 deg., 5/8" x 1-5/8"
Mfr # A-2020-DP60
Zoro # G5330628
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 5/8"
- Length of Cut 1-5/8"
- Overall Length 3-3/4"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-2020-DP60
- Zoro # G5330628
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5/8" |
Length of Cut | 1-5/8" |
Overall Length | 3-3/4" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Item | Drill Mill,HSS,60 deg.,5/8" x 1-5/8" |
Finish | Uncoated |
End Mill Material | Cobalt High Speed Steel |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,60 deg.,5/8 In. x 1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Nipple Chuck (00184)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 26 pcs (4693)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 (A-2428-DP)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Mill 2 Flute 60 Deg. Pt ALTIN Coated (5542199)
- Melin Tool Co End Mills