Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 60 deg., 3/8" x 3/4", Number of Flutes: 2
Mfr # A-1212-DP60
Zoro # G5301480
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 3/8"
- Length of Cut 3/4"
- Overall Length 2-1/2"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # A-1212-DP60
- Zoro # G5301480
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/8" |
Length of Cut | 3/4" |
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Item | Drill Mill,HSS,60 deg.,3/8" x 3/4" |
End Mill Material | Cobalt High Speed Steel |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,60 deg.,3/8 In. x 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWU0)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x8 In (48-20-7452)
- FLIR Protective Case, C/W Moisture Meters (MR10-2)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- Melin Tool Co Drill Mills