Shop All Drill Mills
Melin Tool Co
Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End
Mfr # A-1208-DP60
Zoro # G5301602
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. 1/4"
- Length of Cut 5/8"
- Overall Length 2-7/16"
- Included Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # A-1208-DP60
- Zoro # G5301602
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4" |
Length of Cut | 5/8" |
Overall Length | 2-7/16" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Item | Drill Mill,HSS,60 deg.,1/4" x 5/8" |
Finish | Uncoated |
Single End/Double End | Single End |
End Mill Material | Cobalt High Speed Steel |
End Mill Style | Drill Point |
Description
Drill Mill,HSS,60 deg.,1/4 In. x 5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Rounded Tapered Rotary File, 1/2in., 1pcs. (30080)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 (AMG-404-DP82)
- HHIP 1/2 X 1/2" High Speed Steel 4 Flute Double End End Mill (5804-0500)
- Melin Tool Co Drill Mills