Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm
Mfr # AMG-M5M5-DP
Zoro # G4990732
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 5.0 mm
- Length of Cut 20 mm
- Included Angle 90 Degrees
- Finish Uncoated
- Shank Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # AMG-M5M5-DP
- Zoro # G4990732
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 5.0 mm |
Length of Cut | 20 mm |
Shank Dia. | 5 mm |
Overall Length | 51 mm |
Details
Item | Drill Mill,Carbide,90 deg.,5mm x 20mm |
Included Angle | 90 Degrees |
Finish | Uncoated |
Number of Flutes | 2 |
End Mill Style | Drill Point |
End Mill Material | Carbide |
Single End/Double End | Single End |
Description
Drill Mill,Carbide,90 deg.,5mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket T35 50mm 3/8 Sq. Drive (3025.50-T35)
- MIDWEST FASTENER 3/16" x 5-1/2" Steel Concrete Drill Bits (07884)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- MILWAUKEE TOOL 1" Diamond Premium Wet Core bit (48-17-3010)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 (A-1618-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP)
- HHIP 3/8 X 1 " Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-3750)
- Melin Tool Co End Mills