Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 90 deg., 1/8 x 1/2, Number of Flutes: 2
Mfr # AMG-404-DP-1-ALTIN
Zoro # G5008199
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/8"
- Length of Cut 1/2"
- Included Angle 90 Degrees
- Finish AlTiN
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-404-DP-1-ALTIN
- Zoro # G5008199
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Drill Mill,Carbide,90 deg.,1/8 x 1/2 |
Included Angle | 90 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,90 deg.,1/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, Taper, CAT40 (22917-6)
- RAMSET Mastershot Trigger Tool (40088)
- IRWIN Screw/Bolt Remover 7Pc (394100)
- CRESCENT LUFKIN 6' x 5/8in. Wood Rule Red End (066SN)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 (AMG-606-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- HHIP 45 Degree 1" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0001)
- Melin Tool Co Drill Mills