Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 90 deg., 1/8" x 1/2
Mfr # AMG-404-DP-1
Zoro # G4990909
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/8"
- Length of Cut 1/2"
- Included Angle 90 Degrees
- Finish Uncoated
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-404-DP-1
- Zoro # G4990909
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Drill Mill,Carbide,90 deg.,1/8" x 1/2 |
Included Angle | 90 Degrees |
Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
End Mill Style | Drill Point |
End Mill Material | Carbide |
Description
Drill Mill,Carbide,90 deg.,1/8 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size 3/8"-24 (4131-3C2)
- FREEMAN PFNRB Flooring Nailer Roller Base Converter (PFNRB)
- DICKIES 5-Pocket Single Side Tool Pouch / Work Apron (57049)
- OSG Screw Machine Drill Bit, 5.61 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608561)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 3/8" x 1", Finish: Uncoated (AMG-1212-DP)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- HHIP 1 X 1 X 4 X 6-1/2 5 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-1002)
- Melin Tool Co End Mills