Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 90 deg., 1/4" x 3/4, Number of Flutes: 2
Mfr # AMG-808-DP-1
Zoro # G4990979
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/4"
- Length of Cut 3/4"
- Included Angle 90 Degrees
- Finish Uncoated
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-808-DP-1
- Zoro # G4990979
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Drill Mill,Carbide,90 deg.,1/4" x 3/4 |
Included Angle | 90 Degrees |
Finish | Uncoated |
Number of Flutes | 2 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,90 deg.,1/4 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, 10 mm Hex Metric Socket, 6 Points (J6910MPF)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8089 M)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-610)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Finish: Uncoated (A-1214-DP-1)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Number of Flutes: 2 (A-1214-DP)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP-1)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 1/2 dia. (0321BTF)
- Melin Tool Co Drill Mills