Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 82 deg., 3/16 x 5/8
Mfr # CCMG-606-DP82-ALTIN
Zoro # G4988282
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Milling Dia. 3/16"
- Length of Cut 5/8"
- Overall Length 2"
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # CCMG-606-DP82-ALTIN
- Zoro # G4988282
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 3/16" |
Length of Cut | 5/8" |
Overall Length | 2" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Item | Drill Mill,Carbide,82 deg.,3/16 x 5/8 |
End Mill Material | Carbide |
Single End/Double End | Single End |
Finish | AlTiN |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,82 deg.,3/16 x 5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Compact Metric 90 Degree Gap Gage (BLK) (GTR90-M-PMMA-BK)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-163-30)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1904)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 (AMG-404-DP82)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 3/8" x 3/4" (A-1212-DP82)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- Melin Tool Co Drill Mills