Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 82 deg., 1/8 x 1/2, Number of Flutes: 4
Mfr # CCMG-404-DP82-ALTIN
Zoro # G5006117
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/8"
- Length of Cut 1/2"
- Included Angle 82 Degrees
- Finish AlTiN
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # CCMG-404-DP82-ALTIN
- Zoro # G5006117
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Drill Mill,Carbide,82 deg.,1/8 x 1/2 |
Included Angle | 82 Degrees |
Finish | AlTiN |
Number of Flutes | 4 |
Single End/Double End | Single End |
End Mill Material | Carbide |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,82 deg.,1/8 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Damage Screw Remover, 3 (73423)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- ZORO SELECT Center Drill, 1-1/2in. L, Size#1 (300-001503)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/4" (CDS23N)
- MELIN TOOL CO Carbide Drill Mill, 90 deg., 1/2" x 1" (AMG-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- ZORO SELECT Carbide Drill Mill, 5/16, 2FL, Single, 2-1/2 (208-000312)
- Melin Tool Co Drill Mills