Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2
Mfr # AMG-404-DP82
Zoro # G4991021
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/8"
- Length of Cut 1/2"
- Included Angle 82 Degrees
- Finish Uncoated
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-404-DP82
- Zoro # G4991021
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/8" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Details
Item | Drill Mill,Carbide,82 deg.,1/8" x 1/2 |
Included Angle | 82 Degrees |
Finish | Uncoated |
Number of Flutes | 2 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,82 deg.,1/8 In. x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 5/16x3/8x9/16x3-1/2 (C33660)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 30 Deg (37-21)
- RUKO Mod.55 9/16" Core Drill Hss (108652)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 (AMG-404-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/8" x 3/4" (A-1212-DP)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4" x 1-11/16 (A-2424-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP-1)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- HHIP 3/8 X 3/8 X 1-1/2 X 3-1/4" 4 Flute M42 Cobalt Roughing End Mill (8002-5727)
- Melin Tool Co Drill Mills