Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 60 deg., 1/4" x 3/4
Mfr # AMG-808-DP60
Zoro # G4991030
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Dia. 1/4"
- Length of Cut 3/4"
- Included Angle 60 Degrees
- Finish Uncoated
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-808-DP60
- Zoro # G4991030
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Drill Mill,Carbide,60 deg.,1/4" x 3/4 |
Included Angle | 60 Degrees |
Finish | Uncoated |
Number of Flutes | 2 |
End Mill Style | Drill Point |
End Mill Material | Carbide |
Single End/Double End | Single End |
Description
Drill Mill,Carbide,60 deg.,1/4 In. x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/16 (52468)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- TEXAS PNEUMATIC TX1B Needle/Chisel Scaler, Push Throttle (TX1BPTNS)
- RUKO M 10 Adapter Screw (109110)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- MELIN TOOL CO Drill Mill, Hss, 120 deg., 1/2" x 1-1/4 (A-1616-DP120)
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 (AMG-2020-DP82)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 60 deg., 1/4 x 3/4 (AMG-808-DP60-ALTIN)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/4" x 5/8", Single End/Double End: Single End (A-1208-DP60)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- Melin Tool Co Drill Mills