Shop All Drill Mills
Melin Tool Co
Drill Mill, Carbide, 60 deg., 1/4 x 3/4
Mfr # AMG-808-DP60-ALTIN
Zoro # G5008372
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Dia. 1/4"
- Length of Cut 3/4"
- Included Angle 60 Degrees
- Finish AlTiN
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # AMG-808-DP60-ALTIN
- Zoro # G5008372
- Country of Origin United States
- Category Drill Mills
Dimensions
Milling Dia. | 1/4" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Overall Length | 2-1/2" |
Details
Item | Drill Mill,Carbide,60 deg.,1/4 x 3/4 |
Included Angle | 60 Degrees |
Finish | AlTiN |
Number of Flutes | 2 |
End Mill Material | Carbide |
Single End/Double End | Single End |
End Mill Style | Drill Point |
Description
Drill Mill,Carbide,60 deg.,1/4 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Female x 3/8" Male Adapter w/ Friction Ball (938A)
- NUPLA Soft Face Sledge, 3 lb., 13-3/4, Fiberglass (6894266)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-39150)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 4" (84243)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 1/8" x 3/8" (A-1204-DP60)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" (A-2020-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- HHIP 3/4 X 5/8" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0751)
- Melin Tool Co End Mills