Shop All Straight Flute Drill Bits
Melin Tool Co
Drill, Carbide, Str-Fl, 3/8 x 1-13/16, Overall Length: 3-1/8"
Mfr # JDR-3/8
Zoro # G4954028
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish Uncoated
- Overall Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-3/8
- Zoro # G4954028
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 3/8" |
Overall Length | 3-1/8" |
Length of Cut | 1-13/16" |
Details
Item | Drill,Carbide,Str-Fl,3/8 x 1-13/16 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Drill,Carbide,Str-Fl,3/8 x 1-13/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Cable Saw Black/Gray (37730)
- CRAFTSMAN Flexclaw(R) Pickup Tool (CMMT14112)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN4C----F2-L-21)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 7/32 x 1-1/4, Drill Bit Finish: Uncoated (JDR-7/32)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- Melin Tool Co Straight Flute Drill Bits