Shop All Straight Flute Drill Bits
Melin Tool Co
Drill, Carbide, Str-Fl, 1/4 x 1-3/8, Drill Bit Finish: AlTiN
Mfr # JDR-1/4-ALTIN
Zoro # G5008978
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/4"
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Drill Bit Finish AlTiN
- Overall Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # JDR-1/4-ALTIN
- Zoro # G5008978
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 1/4" |
Overall Length | 2-1/2" |
Length of Cut | 1-3/8" |
Details
Item | Drill,Carbide,Str-Fl,1/4 x 1-3/8 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | AlTiN |
Number of Flutes | 2 |
Single End/Double End | Single End |
Description
Drill,Carbide,Str-Fl,1/4 x 1-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- TY-FLOT Rubber Neck Lanyard, Retention Slider, Blk (NL24RSBK)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3025BM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- COBRA CARBIDE Straight Flute Drill AlTiN Coated, Flute Length: 11/16" (32065)
- Melin Tool Co Drill Bits