Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, HP, 140 deg., #45 x .559
Mfr # MDR-45
Zoro # G5007900
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Overall Length 2"
- Number of Flutes 2
- Single End/Double End Single End
- Drill Bit Size #45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-45
- Zoro # G5007900
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/8" |
Overall Length | 2" |
Drill Bit Size | #45 |
Details
Item | Drill,Carbide,HP,140 deg.,#45 x .559 |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Description
Drill,Carbide,HP,140 deg.,#45 x .559
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 5/8in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25120)
- MITUTOYO DIAL TI, BASIC SET, STANDARD (COMPACT), .008 IN, .0001 IN GRAD, WHITE (513-463-10E)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -12'6)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- DRILL AMERICA #53 Solid Carbide Drill Bit (DMOD53)
- DIABLO 3-9/16"x7" SDS-Max Carbide Tipped Core Bit (DMAMXCC5040)
- Melin Tool Co Drill Bits