Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, HP, 140 deg., #42 x .619
Mfr # MDR-42
Zoro # G5007937
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Overall Length 2"
- Number of Flutes 2
- Single End/Double End Single End
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-42
- Zoro # G5007937
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/8" |
Overall Length | 2" |
Drill Bit Size | #42 |
Details
Item | Drill,Carbide,HP,140 deg.,#42 x .619 |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Description
Drill,Carbide,HP,140 deg.,#42 x .619
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- MIRKA Pros Sander 5" (MRP-525NV)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #25 (44095)
- EXCELTA Chain Nose Plier, 5-3/4 in., Smooth (2844)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) (DH421010F)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- Melin Tool Co Carbide-Tipped Drill Bits