Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, HP, 140 deg., #40 x .631
Mfr # MDR-40
Zoro # G5008059
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Overall Length 2"
- Number of Flutes 2
- Drill Bit Size #40
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # MDR-40
- Zoro # G5008059
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/8" |
Overall Length | 2" |
Drill Bit Size | #40 |
Details
Item | Drill,Carbide,HP,140 deg.,#40 x .631 |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Description
Drill,Carbide,HP,140 deg.,#40 x .631
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H8102XX-5PK)
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1)
- CRESCENT 3/8" Drive Hex Bit SAE Socket 5/32" (CHBS1N)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- DRILL AMERICA #5 Solid Carbide Drill Bit (DMOD5)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1070-P5)
- Melin Tool Co Carbide-Tipped Drill Bits