Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, HP, 140 deg., #32 x .704
Mfr # MDR-32
Zoro # G5008077
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Overall Length 2"
- Number of Flutes 2
- Drill Bit Finish nACo
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-32
- Zoro # G5008077
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/8" |
Overall Length | 2" |
Drill Bit Size | #32 |
Details
Item | Drill,Carbide,HP,140 deg.,#32 x .704 |
Number of Flutes | 2 |
Drill Bit Finish | nACo |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Description
Drill,Carbide,HP,140 deg.,#32 x .704
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- CRESCENT LUFKIN TAPE HI-VIZ ORG1/2""X300' (FE300)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- MICROMAG MicroMag 5" Magnetic Filter, Stainless Steel base and Stainless steel bowl (MM5/HP/80NPT)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MICRO 100 Drill, Spotting & Centering Drill, 1/4, 3/4 Flute Length Carbide Quick Change (SPD-250-090X)
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- Melin Tool Co Carbide-Tipped Drill Bits