Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, HP, 140 deg., #30 x .763
Mfr # MDR-30
Zoro # G5008022
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Overall Length 2"
- Number of Flutes 2
- Drill Bit Material Carbide
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-30
- Zoro # G5008022
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/16" |
Overall Length | 2" |
Drill Bit Size | #30 |
Details
Item | Drill,Carbide,HP,140 deg.,#30 x .763 |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Drill,Carbide,HP,140 deg.,#30 x .763
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1012LF)
- IDEAL T Stripper for 10-18 Solid and 12-20 Stranded Wires (45-120)
- OTC Threaded Adapter, M-F, 1"-14", 3/4"-16 (8014)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- BIG HORN 1-1/2" Carbide Tipped Spur Bit - 1/2" Shank with 3/8" Hex End (Replaces Templaco MS-301-6C) (70152)
- HARVEY TOOL Miniature Drill, 0.0380", Material - Machining: Carbide (20280)
- Melin Tool Co Carbide-Tipped Drill Bits