Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, HP, 140 deg., #20 x .805
Mfr # MDR-20
Zoro # G5008162
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Overall Length 2.5"
- Number of Flutes 2
- Drill Bit Point Angle 140 Degrees
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-20
- Zoro # G5008162
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 3/16" |
Overall Length | 2.5" |
Drill Bit Size | #20 |
Details
Item | Drill,Carbide,HP,140 deg.,#20 x .805 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Material | Carbide |
Drill Bit Finish | nACo |
Description
Drill,Carbide,HP,140 deg.,#20 x .805
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- AMPG Body Clamp, Starrett PT07101F (Z1010)
- WESTWARD Transfer Punch, 13/16 In Tip, 4-7/8 In L (22N834)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- Melin Tool Co Carbide-Tipped Drill Bits