Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, HP, 140 deg., 14mm x 62mm
Mfr # MDR-14MM
Zoro # G4991353
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 14 mm
- Overall Length 100 mm
- Number of Flutes 2
- Drill Bit Material Carbide
- Drill Bit Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # MDR-14MM
- Zoro # G4991353
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 14 mm |
Overall Length | 100 mm |
Drill Bit Size | 14 mm |
Details
Item | Drill,Carbide,HP,140 deg.,14mm x 62mm |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 140 Degrees |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Drill,Carbide,HP,140 deg.,14mm x 62mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 31/64 (CXDSR4844AP)
- CMT USA INC Knife, Carbide, 12X12X1.5MM 4 Edge (790.120.00)
- Melin Tool Co Drill Bits