Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, GP, 150 deg., 5/32 x 7/8
Mfr # LDR-5/32-ALTIN
Zoro # G5001932
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4 mm
- Overall Length 2-1/2"
- Number of Flutes 3
- Drill Bit Finish AlTiN
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-5/32-ALTIN
- Zoro # G5001932
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 4 mm |
Overall Length | 2-1/2" |
Drill Bit Size | 5/32" |
Length of Cut | 7/8" |
Details
Item | Drill,Carbide,GP,150 deg.,5/32 x 7/8 |
Number of Flutes | 3 |
Drill Bit Finish | AlTiN |
Drill Bit Material | Carbide |
Single End/Double End | Single End |
Drill Bit Point Angle | 150 Degrees |
Description
Drill,Carbide,GP,150 deg.,5/32 x 7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Combo Wrench Ratch 8Mm (9108D)
- DEWALT Hole Saw Arbors (DAH9122PBM)
- DRILL AMERICA 5/16in-36 UNS HSS Plug Tap and 9/32in HSS Drill Bit Kit (POUFS5/16-36)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2"R 1/2"D (CC1717)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5040)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1050)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- Melin Tool Co Carbide-Tipped Drill Bits