Shop All Carbide-Tipped Drill Bits
Melin Tool Co
Drill, Carbide, GP, 150 deg., 3mm x 20mm
Mfr # LDR-3MM
Zoro # G5001899
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Overall Length 58 mm
- Number of Flutes 3
- Drill Bit Material Carbide
- Drill Bit Point Angle 150 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # LDR-3MM
- Zoro # G5001899
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/8" |
Overall Length | 58 mm |
Drill Bit Size | 3 mm |
Length of Cut | 20 mm |
Details
Item | Drill,Carbide,GP,150 deg.,3mm x 20mm |
Number of Flutes | 3 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 150 Degrees |
Drill Bit Finish | Uncoated |
Single End/Double End | Single End |
Description
Drill,Carbide,GP,150 deg.,3mm x 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Short Stack Multi-Tool, 15 Functions (31-002997)
- VEGA Hex 1/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H0864A)
- RELTON Multiple Cutter Hammer Bit 3/4" X 48" Pyramid Point - SDS-max (PMX-12-54)
- POWERBUILT 1/2" 12V Impact Wrench Kit (240067)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- YG-1 TOOL CO Carbide Dream Drill W/O Coolant Holes (3Xd) (DH423035)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1170)
- Melin Tool Co Carbide-Tipped Drill Bits