Shop All Countersinks
Melin Tool Co
Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4
Mfr # DHS4-1/2-90
Zoro # G5343499
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/2"
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DHS4-1/2-90
- Zoro # G5343499
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2" |
Shank Dia. | 1/2" |
Overall Length | 3" |
Details
Item | Double End Countersink,HSS,90 deg.,1/2" |
Countersink Angle | 90 Degrees |
Number of Flutes | 4 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Double End Countersink,HSS,90 deg.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX XR 1/4In Cordless Impact Driver Kit, (2) 2.0Ah Batteries (DCF888D2)
- IRWIN QUICK-GRIP C-CLMP 2-1/2"" (2025102)
- MILWAUKEE TOOL M18 Cordless 5/8" SDS Plus Rotary Hammer (2612-20)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT141HM)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 4 (HS4-5/8-90)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 1/4" dia. (HS1EL-1/4-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/4 (HSP1-3/4-82T)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-3/4" (HS6-1-3/4-60)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/2", Number of Flutes: 6 (DC6-1/2-120)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills