Shop All Countersinks
Melin Tool Co
Double End Countersink, HSS, 60 deg., 5/16"
Mfr # DHS6-5/16-60
Zoro # G5342010
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/16"
- Shank Dia. 5/16"
- Number of Flutes 6
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # DHS6-5/16-60
- Zoro # G5342010
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/16" |
Shank Dia. | 5/16" |
Overall Length | 2-1/2" |
Details
Item | Double End Countersink,HSS,60 deg.,5/16" |
Countersink Angle | 60 Degrees |
Number of Flutes | 6 |
Material - Machining | High Speed Steel |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Description
Double End Countersink,HSS,60 deg.,5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 3" Punch (49-16-2675)
- KO-KEN 1/2 Sq. Dr. Extension Bar Length 35mm (4760-35)
- WESTWARD Pbr Tip, 16oz Soft Face Hammer (LSFHT2)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Long Length (5436541)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-82)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 4 (HS4-3/8-120)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1" (HS6-1-82)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/16", Number of Flutes: 6 (C6-3/16-82)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- Melin Tool Co Countersinks, Center Drills & Spotting Drills