Shop All Blank Sets
Melin Tool Co
De Carbide Engraving Blank 5/16X1/2, Overall Length: 3"
Mfr # 10585
Zoro # G4567792
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Cutter Dia. 5/16"
- Single End/Double End Double End
- Overall Length 3"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10585
- Zoro # G4567792
- Country of Origin United States
- Category Blank Sets
Dimensions
Cutter Dia. | 5/16" |
Overall Length | 3" |
Split Length | 1/2" |
Shank Dia. | 5/16" |
Details
Material | Carbide |
Item | De Carbide Engraving Blank 5/16X1/2 |
Single End/Double End | Double End |
Finish | Uncoated |
Description
De Carbide Engraving Blank 5/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 (DXTT-2-140)
- SUNEX 1/2" Drive Impact Socket, SAE, 78mm L (2624)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Melin Tool Co Blank Sets