Shop All Blank Sets
Melin Tool Co
De Carbide Engraving Blank 3/16X1/2, Overall Length: 3"
Mfr # 10573
Zoro # G4567643
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Single End/Double End Double End
- Split Length 1/2"
- Finish Uncoated
- Overall Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # 10573
- Zoro # G4567643
- Country of Origin United States
- Category Blank Sets
Dimensions
Split Length | 1/2" |
Overall Length | 3" |
Shank Dia. | 3/16" |
Cutter Dia. | 3/16" |
Details
Material | Carbide |
Item | De Carbide Engraving Blank 3/16X1/2 |
Single End/Double End | Double End |
Finish | Uncoated |
Description
De Carbide Engraving Blank 3/16X1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- OSG Spiral Flute Tap, Plug, 3 (1431600)
- H & H INDUSTRIAL PRODUCTS Dasqua 8-9" 0.0001" Outside Micrometer (4112-1145)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- Melin Tool Co Tool Blanks