Shop All Carbide-Tipped Drill Bits
Melin Tool Co
De Carbide Drill/Sink 118Deg 6X7/32
Mfr # KDR-6
Zoro # G4507671
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length 3"
- Number of Flutes 2
- Drill Bit Material Carbide
- Drill Bit Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # KDR-6
- Zoro # G4507671
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/2" |
Overall Length | 3" |
Drill Bit Size | #6 |
Details
Item | De Carbide Drill/Sink 118Deg 6X7/32 |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated |
Drill Bit Point Angle | 60 Degrees |
Single End/Double End | Double End |
Description
De Carbide Drill/Sink 118Deg 6X7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Wrecking Bar, Annihilator, 14" (AN14)
- GEDORE 1/2" Drive Telescopic Ratchet, Reversible, 1/2", Chrome (1993 TU-10)
- DEWALT Standard Point Cut-Out Bit (DWAST18010)
- DAYTON Hose Extension Kit (3AA34)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- M.A. FORD Twister Gp Circuit Board Drill, #70 (30202801)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- DRILL AMERICA #10 Solid Carbide Drill Bit (DMOD10)
- Melin Tool Co Carbide-Tipped Drill Bits