Shop All Carbide-Tipped Drill Bits
Melin Tool Co
De Carbide Drill/Sink 118Deg 1X3/64
Mfr # KDR-1
Zoro # G4507498
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/8"
- Overall Length 1-1/2"
- Number of Flutes 2
- Drill Bit Size #1
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melin Tool Co
- MFR # KDR-1
- Zoro # G4507498
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1/8" |
Overall Length | 1-1/2" |
Drill Bit Size | #1 |
Details
Item | De Carbide Drill/Sink 118Deg 1X3/64 |
Number of Flutes | 2 |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 60 Degrees |
Drill Bit Finish | Uncoated |
Single End/Double End | Double End |
Description
De Carbide Drill/Sink 118Deg 1X3/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- HUSQVARNA Belt (506372720)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6998285)
- STURTEVANT RICHMONT Trque Wrnch, Mcrmtr Adjstbl, 3/4" Sq Drive (810601)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 9/64" x 7/8 (LDR-9/64)
- MELIN TOOL CO Carbide GP Drill 150Deg 3/16"X1-1/8 (LDR-3/16)
- MELIN TOOL CO De Carbide Drill/Sink 118Deg 6X7/32 (KDR-6)
- MELIN TOOL CO Carbide GP Drill 150Deg 19/64"X1-3/4 (LDR-19/64)
- MELIN TOOL CO Drill, Carbide, GP, 150 deg., 5/32 x 7/8 (LDR-5/32-ALTIN)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- Melin Tool Co Carbide-Tipped Drill Bits